5/16-18 x 1" Button Head Hex Head Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G2365194| Mfr #: 22340

$8.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless SteelHead Dia.: 0.527-0.547"Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365194 Mfr #: 22340
Material: 18-8 (304) Stainless SteelHead Dia.: 0.527-0.547"
Thread Size: 5/16"-18System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Hex
Dia./Thread Size: 5/16"-18Length: 1"
Package Quantity: 10Driver Size: 3/16"
Head Height: 0.152-0.166"Head Type: Button
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1", Drive Type Hex, Finish Plain, Thread Size 5/16-18, Driver Size 3/16", Head Dia. 0.527-0.547", Head Height 0.152-0.166", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews