#6-32 x 3/4" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0513703| Mfr #: 21840

$10.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Hex
Finish: Plain
Head Height: 0.063-0.073"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513703 Mfr #: 21840
Drive Type: HexFinish: Plain
Head Height: 0.063-0.073"Head Type: Button
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1"
Thread Size: 6-32Material: 18-8 Stainless Steel
Driver Size: 1/8"Package Quantity: 25
Head Dia.: 0.250-0.262"System of Measurement: Inch
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 3/4", Drive Type Hex, Finish Plain, Thread Size 6-32, Driver Size 1/8", Head Dia. 0.250-0.262", Head Height 0.063-0.073", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews