SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#6-32 x 1" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1482451| Mfr #: 81030

$8.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.063-0.073"Material: Case Hardened SteelDriver Size: T10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482451 Mfr #: 81030
Head Height: 0.063-0.073"Material: Case Hardened Steel
Driver Size: T10Thread Size: 6-32
Item: Tamper Resistant ScrewFinish: black oxide
Length: 1"Head Type: Button
Head Dia.: 0.250-0.262"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 25System of Measurement: Inch
Drive Type: TorxCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 1", Drive Type Torx, Finish Black Oxide, Thread Size 6-32, Driver Size T10, Head Dia. 0.250-0.262", Head Height 0.063-0.073", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews