#6-32 x 1/2" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0288592| Mfr #: 81010

$7.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Button
Thread Size: 6-32
Head Height: 0.063-0.073"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0288592 Mfr #: 81010
Head Type: ButtonThread Size: 6-32
Head Height: 0.063-0.073"Driver Size: T10
Finish: black oxideMeets/Exceeds: ANSI/ASME B18.6.3
Length: 1/2"Package Quantity: 25
Head Dia.: 0.250-0.262"Drive Type: Torx
System of Measurement: InchItem: Tamper Resistant Screw
Material: Case Hardened SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 1/2", Drive Type Torx, Finish Black Oxide, Thread Size 6-32, Driver Size T10, Head Dia. 0.250-0.262", Head Height 0.063-0.073", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews