SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#6-32 x 1/2" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1718245| Mfr #: 91010

$14.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.250-0.262"Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718245 Mfr #: 91010
Material: 18-8 Stainless SteelHead Dia.: 0.250-0.262"
Thread Size: #6-32System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Torx
Length: 1/2"Package Quantity: 25
Driver Size: T10Head Height: 0.063-0.073"
Head Type: ButtonFinish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1/2", Drive Type Torx, Finish Plain, Thread Size 6-32, Driver Size T10, Head Dia. 0.250-0.262", Head Height 0.063-0.073", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews