BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#6-32 x 3/4" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1031895| Mfr #: 81020

$7.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T10Package Quantity: 25Head Height: 0.063-0.073"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031895 Mfr #: 81020
Driver Size: T10Package Quantity: 25
Head Height: 0.063-0.073"Finish: black oxide
Item: Tamper Resistant ScrewDrive Type: Torx
Thread Size: #6-32Head Type: Button
Length: 3/4"Dia./Thread Size: #6-32
Meets/Exceeds: ANSI/ASME B18.6.3System of Measurement: Inch
Material: Case Hardened SteelHead Dia.: 0.250-0.262"
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 3/4", Drive Type Torx, Finish Black Oxide, Thread Size 6-32, Driver Size T10, Head Dia. 0.250-0.262", Head Height 0.063-0.073", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews