#6-32 x 3/8" Button Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1285961| Mfr #: 400000

$8.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Head Height: 0.073"
Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1285961 Mfr #: 400000
Thread Size: 6-32Head Height: 0.073"
Length: 3/8"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.262"Item: Machine Screw
Finish: zinc platedDrive Type: Torx
Package Quantity: 100Head Type: Button
System of Measurement: InchDriver Size: T10
Material: carbon steelCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Button, Carbon Steel, Length 3/8", Drive Type Torx, Finish Zinc Plated, Thread Size 6-32, Driver Size T10, Head Dia. 0.262", Head Height 0.073", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews