BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#6-32 x 3/8" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1730951| Mfr #: 21810

$7.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Length: 3/8"
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730951 Mfr #: 21810
Material: 18-8 Stainless SteelLength: 3/8"
Package Quantity: 25Meets/Exceeds: ANSI/ASME B18.6.3
Drive Type: HexHead Dia.: 0.250-0.262"
Thread Size: 6-32Head Type: Button
System of Measurement: InchHead Height: 0.063-0.073"
Finish: PlainDriver Size: 1/8"
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 3/8", Drive Type Hex, Finish Plain, Thread Size 6-32, Driver Size 1/8", Head Dia. 0.250-0.262", Head Height 0.063-0.073", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews