#6-32 x 3/8" Button Head Hex Head Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0477732| Mfr #: 21060

$10.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelHead Dia.: 0.250-0.262"Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477732 Mfr #: 21060
Material: Case Hardened SteelHead Dia.: 0.250-0.262"
Thread Size: #6-32System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Hex
Dia./Thread Size: #6-32Length: 3/8"
Package Quantity: 50Driver Size: 1/8"
Head Height: 0.063-0.073"Head Type: Button
Finish: black oxideMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 3/8", Drive Type Hex, Finish Black Oxide, Thread Size 6-32, Driver Size 1/8", Head Dia. 0.250-0.262", Head Height 0.063-0.073", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews