SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#6-32 x 3/8" Button Head Torx Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G1053114| Mfr #: 81000

$18.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelHead Dia.: 0.250-0.262"Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053114 Mfr #: 81000
Material: Case Hardened SteelHead Dia.: 0.250-0.262"
Thread Size: #6-32System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Torx
Dia./Thread Size: #6-32Length: 3/8"
Package Quantity: 50Driver Size: T10
Head Height: 0.063-0.073"Head Type: Button
Finish: black oxideMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 3/8", Drive Type Torx, Finish Black Oxide, Thread Size 6-32, Driver Size T10, Head Dia. 0.250-0.262", Head Height 0.063-0.073", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews