BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#8-32 x 1" Button Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G2145744| Mfr #: 400120

$17.58 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc platedDrive Type: TorxPackage Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145744 Mfr #: 400120
Finish: zinc platedDrive Type: Torx
Package Quantity: 100System of Measurement: Inch
Thread Size: #8-32Driver Size: T15
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.312"
Length: 1"Head Height: 0.087"
Item: Machine ScrewHead Type: Button
Material: Carbon SteelDia./Thread Size: #8-32
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Button, Carbon Steel, Length 1", Drive Type Torx, Finish Zinc Plated, Thread Size 8-32, Driver Size T15, Head Dia. 0.312", Head Height 0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews