SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#8-32 x 1" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1609124| Mfr #: 91080

$11.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.077-0.087"Material: 18-8 Stainless SteelDriver Size: T15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609124 Mfr #: 91080
Head Height: 0.077-0.087"Material: 18-8 Stainless Steel
Driver Size: T15Thread Size: 8-32
Item: Tamper Resistant ScrewFinish: Plain
Length: 1"Head Type: Button
Head Dia.: 0.298-0.312"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 25System of Measurement: Inch
Drive Type: TorxCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1", Drive Type Torx, Finish Plain, Thread Size 8-32, Driver Size T15, Head Dia. 0.298-0.312", Head Height 0.077-0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews