#8-32 x 1" Button Head Hex Head Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G2149244| Mfr #: 21180

$13.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Button
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2149244 Mfr #: 21180
Head Type: ButtonLength: 1"
Meets/Exceeds: ANSI/ASME B18.6.3Driver Size: 5/32"
Drive Type: HexMaterial: Case Hardened Steel
Item: Tamper Resistant ScrewSystem of Measurement: Inch
Head Height: 0.077-0.087"Head Dia.: 0.298-0.312"
Package Quantity: 50Finish: black oxide
Thread Size: 8-32Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 1", Drive Type Hex, Finish Black Oxide, Thread Size 8-32, Driver Size 5/32", Head Dia. 0.298-0.312", Head Height 0.077-0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews