KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1/2" Button Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1048862| Mfr #: 400080

$11.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T15
Head Height: 0.087"
Head Dia.: 0.312"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048862 Mfr #: 400080
Driver Size: T15Head Height: 0.087"
Head Dia.: 0.312"Material: carbon steel
System of Measurement: InchThread Size: 8-32
Package Quantity: 100Head Type: Button
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1/2"
Drive Type: TorxFinish: zinc plated
Item: Machine ScrewCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Button, Carbon Steel, Length 1/2", Drive Type Torx, Finish Zinc Plated, Thread Size 8-32, Driver Size T15, Head Dia. 0.312", Head Height 0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews