BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#8-32 x 1/2" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2028862| Mfr #: 21900

$15.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: HexPackage Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028862 Mfr #: 21900
Finish: PlainDrive Type: Hex
Package Quantity: 25System of Measurement: Inch
Thread Size: #8-32Driver Size: 5/32"
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.298-0.312"
Length: 1/2"Head Height: 0.077-0.087"
Item: Tamper Resistant ScrewHead Type: Button
Material: 18-8 Stainless SteelDia./Thread Size: #8-32
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1/2", Drive Type Hex, Finish Plain, Thread Size 8-32, Driver Size 5/32", Head Dia. 0.298-0.312", Head Height 0.077-0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews