#8-32 x 1/2" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2399424| Mfr #: 81060

$6.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: T15Head Height: 0.077-0.087"Head Dia.: 0.298-0.312"
Save 15%. Sign up for Z-mail.


Zoro #: G2399424 Mfr #: 81060
Driver Size: T15Head Height: 0.077-0.087"
Head Dia.: 0.298-0.312"Material: Case Hardened Steel
System of Measurement: InchThread Size: 8-32
Package Quantity: 25Head Type: Button
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1/2"
Drive Type: TorxFinish: black oxide
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States


Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 1/2", Drive Type Torx, Finish Black Oxide, Thread Size 8-32, Driver Size T15, Head Dia. 0.298-0.312", Head Height 0.077-0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25