Tamper-Pruf Screw
#8-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91060
Zoro # G1579575
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Button
- Drive Torx
- Drive Size T15
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #6-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91010
- TAMPER-PRUF SCREW #10-24 x 3/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 91110
- TAMPER-PRUF SCREW #8-32 x 3/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91050
- TAMPER-PRUF SCREW 1/4"-20 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 22290
- TAMPER-PRUF SCREW #10-32 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81220
- TAMPER-PRUF SCREW #14 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31560
- TAMPER-PRUF SCREW #12 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151393
- TAMPER-PRUF SCREW #10 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121560
- TAMPER-PRUF SCREW #6-32 x 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141060
- TAMPER-PRUF SCREW #8 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121480
- TAMPER-PRUF SCREW #8 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 51370
- Tamper-Pruf Screw Tamper-Resistant Screws