#8-32 x 1/2" Button Head Hex Head Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0984347| Mfr #: 21150

$7.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.077-0.087"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984347 Mfr #: 21150
Thread Size: 8-32Head Height: 0.077-0.087"
Length: 1/2"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.298-0.312"Item: Tamper Resistant Screw
Finish: black oxideDrive Type: Hex
Package Quantity: 50Head Type: Button
System of Measurement: InchDriver Size: 5/32"
Material: Case Hardened SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 1/2", Drive Type Hex, Finish Black Oxide, Thread Size 8-32, Driver Size 5/32", Head Dia. 0.298-0.312", Head Height 0.077-0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews