SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#8-32 x 3/4" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1257462| Mfr #: 21920

$12.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.298-0.312"Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257462 Mfr #: 21920
Material: 18-8 Stainless SteelHead Dia.: 0.298-0.312"
Thread Size: #8-32System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Hex
Dia./Thread Size: #8-32Length: 3/4"
Package Quantity: 25Driver Size: 5/32"
Head Height: 0.077-0.087"Head Type: Button
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 3/4", Drive Type Hex, Finish Plain, Thread Size 8-32, Driver Size 5/32", Head Dia. 0.298-0.312", Head Height 0.077-0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews