BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#8-32 x 3/4" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1886507| Mfr #: 91070

$12.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: TorxPackage Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886507 Mfr #: 91070
Finish: PlainDrive Type: Torx
Package Quantity: 25System of Measurement: Inch
Thread Size: #8-32Driver Size: T15
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.298-0.312"
Length: 3/4"Head Height: 0.077-0.087"
Item: Tamper Resistant ScrewHead Type: Button
Material: 18-8 Stainless SteelDia./Thread Size: #8-32
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 3/4", Drive Type Torx, Finish Plain, Thread Size 8-32, Driver Size T15, Head Dia. 0.298-0.312", Head Height 0.077-0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews