Tamper-Pruf Screw
#8-32 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK
Mfr # 21140
Zoro # G2213425
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Button
- Drive Hex
- Drive Size 5/32 in
- Material Case Hardened Steel
Explore More Products
- TAMPER-PRUF SCREW #10-24 x 5/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK 21340
- TAMPER-PRUF SCREW #10-24 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21360
- TAMPER-PRUF SCREW #8-32 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK 21180
- TAMPER-PRUF SCREW #8-32 x 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91580
- TAMPER-PRUF SCREW #10-32 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0155
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22240
- TAMPER-PRUF SCREW #6 x 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 151000
- TAMPER-PRUF SCREW #10-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121945
- TAMPER-PRUF SCREW #10 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122280
- TAMPER-PRUF SCREW #8 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 51390
- TAMPER-PRUF SCREW #8-32 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121100
- Tamper-Pruf Screw Tamper-Resistant Screws