#8-32 x 3/8" Button Head Torx Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G2159717| Mfr #: 81050

$12.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.077-0.087"Package Quantity: 50Head Dia.: 0.298-0.312"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159717 Mfr #: 81050
Head Height: 0.077-0.087"Package Quantity: 50
Head Dia.: 0.298-0.312"Item: Tamper Resistant Screw
Material: Case Hardened SteelThread Size: 8-32
Drive Type: TorxFinish: black oxide
Driver Size: T15Length: 3/8"
System of Measurement: InchHead Type: Button
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 3/8", Drive Type Torx, Finish Black Oxide, Thread Size 8-32, Driver Size T15, Head Dia. 0.298-0.312", Head Height 0.077-0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews