BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#10-24 x 1" Flat Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1898626| Mfr #: 400700

$8.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F): -Washer Material: -Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898626 Mfr #: 400700
Temp. Range (F): -Washer Material: -
Package Quantity: 100Washer O.D.: -
Thread Size: #10-24Driver Size: T20
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.385"
Length: 1"Item: Machine Screw
Washer Thickness: -Drive Type: Torx
Dia./Thread Size: #10-24Head Type: Flat
Washer Type: -Finish: zinc plated
Pilot Length: -Hole Size: -
Includes: -System of Measurement: Inch
Seal Material: -Head Angle (Deg.): 82
Material: Carbon SteelPilot Dia.: -
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1", Thread Length -, Drive Type Torx, Finish Zinc Plated, Thread Size 10-24, Driver Size T20, Head Dia. 0.385", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews