KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 x 1" Flat Head Spanner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1745721| Mfr #: 121895

$10.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-24
Head Height: 0.116"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745721 Mfr #: 121895
Thread Size: 10-24Head Height: 0.116"
Length: 1"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.340-0.385"Item: Tamper Resistant Screw
Finish: PlainDrive Type: Spanner
Package Quantity: 25Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #10Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Spanner, Finish Plain, Thread Size 10-24, Driver Size #10, Head Dia. 0.340-0.385", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews