#10-24 x 1" Flat Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1167521| Mfr #: 91615

$12.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Angle (Deg.): 82Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167521 Mfr #: 91615
Material: 18-8 Stainless SteelHead Angle (Deg.): 82
Thread Size: #10-24System of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.3Item: Tamper Resistant Screw
Head Dia.: 0.359-0.411"Drive Type: Torx
Dia./Thread Size: #10-24Length: 1"
Package Quantity: 25Driver Size: T25
Head Height: 0.127"Head Type: Flat
Finish: PlainCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Torx, Finish Plain, Thread Size 10-24, Driver Size T25, Head Dia. 0.359-0.411", Head Height 0.127", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews