SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-24 x 2" Flat Head Spanner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1860801| Mfr #: 121910

$6.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #10Head Height: 0.116"Head Dia.: 0.340-0.385"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860801 Mfr #: 121910
Driver Size: #10Head Height: 0.116"
Head Dia.: 0.340-0.385"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 10-24
Package Quantity: 25Head Angle (Deg.): 82
Head Type: FlatMeets/Exceeds: ANSI/ASME B18.6.3
Length: 2"Drive Type: Spanner
Finish: PlainItem: Tamper Resistant Screw
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 2", Drive Type Spanner, Finish Plain, Thread Size 10-24, Driver Size #10, Head Dia. 0.340-0.385", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews