#10-24 x 2" Flat Head Torx Machine Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G1359915| Mfr #: 400715

$9.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.385"
Seal Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359915 Mfr #: 400715
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.385"
Seal Material: Head Type: Flat
Temp. Range (F): Item: Machine Screw
Pilot Dia.: Drive Type: Torx
Package Quantity: 50Washer O.D.:
Head Angle (Deg.): 82Washer Thickness:
Driver Size: T20Washer Type:
Includes: Thread Size: 10-24
Length: 2"Washer Material:
Finish: zinc platedSystem of Measurement: Inch
Hole Size: Material: carbon steel
Pilot Length: Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2", Thread Length -, Drive Type Torx, Finish Zinc Plated, Thread Size 10-24, Driver Size T20, Head Dia. 0.385", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 50

Reviews