PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

#10-24 x 3/4" Flat Head Spanner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2256922| Mfr #: 121890

$8.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.116"Material: 18-8 Stainless SteelDriver Size: #10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256922 Mfr #: 121890
Head Height: 0.116"Material: 18-8 Stainless Steel
Driver Size: #10Head Angle (Deg.): 82
Thread Size: 10-24Item: Tamper Resistant Screw
Finish: PlainLength: 3/4"
Head Type: FlatHead Dia.: 0.340-0.385"
Meets/Exceeds: ANSI/ASME B18.6.3Package Quantity: 25
System of Measurement: InchDrive Type: Spanner
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4", Drive Type Spanner, Finish Plain, Thread Size 10-24, Driver Size #10, Head Dia. 0.340-0.385", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews