KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 x 1-1/2" Flat Head Spanner Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0617075| Mfr #: 121905

$27.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tamper Resistant Screw
Head Dia.: 0.340-0.385"
Driver Size: #10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617075 Mfr #: 121905
Item: Tamper Resistant ScrewHead Dia.: 0.340-0.385"
Driver Size: #10Head Type: Flat
Finish: PlainDrive Type: Spanner
Head Angle (Deg.): 82Length: 1-1/2"
Material: 18-8 Stainless SteelHead Height: 0.116"
System of Measurement: InchPackage Quantity: 50
Meets/Exceeds: ANSI/ASME B18.6.3Thread Size: 10-24
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/2", Drive Type Spanner, Finish Plain, Thread Size 10-24, Driver Size #10, Head Dia. 0.340-0.385", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews