BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#10-24 x 1/2" Flat Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1060245| Mfr #: 400660

$12.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc platedHole Size: -Drive Type: Torx
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060245 Mfr #: 400660
Finish: zinc platedHole Size: -
Drive Type: TorxHead Angle (Deg.): 82
System of Measurement: InchPackage Quantity: 100
Driver Size: T20Meets/Exceeds: ANSI/ASME B18.6.3
Thread Size: #10-24Head Dia.: 0.385"
Length: 1/2"Item: Machine Screw
Head Type: FlatMaterial: Carbon Steel
Dia./Thread Size: #10-24Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1/2 In., Drive Type Torx, Finish Zinc-Plated, Thread Size 10-24, Driver Size T20, Head Dia. 0.385 In., Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews