BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#10-24 x 2-1/2" Flat Head Torx Machine Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G2432351| Mfr #: 400718

$7.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T20Head Angle (Deg.): 82Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432351 Mfr #: 400718
Driver Size: T20Head Angle (Deg.): 82
Package Quantity: 50Finish: zinc plated
Item: Machine ScrewDrive Type: Torx
Thread Size: #10-24Head Type: Flat
Length: 2-1/2"Dia./Thread Size: #10-24
Meets/Exceeds: ANSI/ASME B18.6.3System of Measurement: Inch
Material: Carbon SteelHead Dia.: 0.385"
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2-1/2", Drive Type Torx, Finish Zinc Plated, Thread Size 10-24, Driver Size T20, Head Dia. 0.385", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews