BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#10-24 x 3/4" Flat Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1035343| Mfr #: 400680

$10.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Dia.: -Package Quantity: 100Washer Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035343 Mfr #: 400680
Pilot Dia.: -Package Quantity: 100
Washer Type: -Drive Type: Torx
Includes: -Seal Material: -
Thread Size: #10-24Head Type: Flat
Washer Thickness: -Length: 3/4"
Dia./Thread Size: #10-24System of Measurement: Inch
Material: Carbon SteelDriver Size: T20
Head Angle (Deg.): 82Hole Size: -
Item: Machine ScrewPilot Length: -
Washer O.D.: -Finish: zinc plated
Temp. Range (F): -Meets/Exceeds: ANSI/ASME B18.6.3
Washer Material: -Head Dia.: 0.385"
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 3/4", Thread Length -, Drive Type Torx, Finish Zinc Plated, Thread Size 10-24, Driver Size T20, Head Dia. 0.385", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews