SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-32 x 1/2" Flat Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1428122| Mfr #: 91635

$12.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Angle (Deg.): 82Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428122 Mfr #: 91635
Material: 18-8 Stainless SteelHead Angle (Deg.): 82
Thread Size: #10-32System of Measurement: Inch
Item: Tamper Resistant ScrewHead Dia.: 0.359-0.411"
Drive Type: TorxLength: 1/2"
Package Quantity: 25Driver Size: T25
Head Height: 0.127"Head Type: Flat
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/2", Drive Type Torx, Finish Plain, Thread Size 10-32, Driver Size T25, Head Dia. 0.359-0.411", Head Height 0.127", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews