Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10-32 x 2" Flat Head Spanner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1581727| Mfr #: 121957

$13.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Flat
Head Angle (Deg.): 82
Thread Size: 10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581727 Mfr #: 121957
Head Type: FlatHead Angle (Deg.): 82
Thread Size: 10-32Head Height: 0.116"
Driver Size: #10Finish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Length: 2"
Package Quantity: 25Head Dia.: 0.340-0.385"
Drive Type: SpannerSystem of Measurement: Inch
Item: Tamper Resistant ScrewMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 2", Drive Type Spanner, Finish Plain, Thread Size 10-32, Driver Size #10, Head Dia. 0.340-0.385", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews