HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

#10-32 x 3/4" Flat Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1299645| Mfr #: 91640

$14.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T25
Head Height: 0.127"
Head Dia.: 0.359-0.411"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299645 Mfr #: 91640
Driver Size: T25Head Height: 0.127"
Head Dia.: 0.359-0.411"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 10-32
Package Quantity: 25Head Angle (Deg.): 82
Head Type: FlatMeets/Exceeds: ANSI/ASME B18.6.3
Length: 3/4"Drive Type: Torx
Finish: PlainItem: Tamper Resistant Screw
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4", Drive Type Torx, Finish Plain, Thread Size 10-32, Driver Size T25, Head Dia. 0.359-0.411", Head Height 0.127", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews