BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#10-32 x 1-1/2" Flat Head Torx Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G0706176| Mfr #: 91655

$6.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T25Head Angle (Deg.): 82Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706176 Mfr #: 91655
Driver Size: T25Head Angle (Deg.): 82
Package Quantity: 10Head Height: 0.127"
Finish: PlainItem: Tamper Resistant Screw
Drive Type: TorxThread Size: #10-32
Head Type: FlatLength: 1-1/2"
Dia./Thread Size: #10-32Meets/Exceeds: ANSI/ASME B18.6.3
System of Measurement: InchMaterial: 18-8 Stainless Steel
Head Dia.: 0.359-0.411"Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/2", Drive Type Torx, Finish Plain, Thread Size 10-32, Driver Size T25, Head Dia. 0.359-0.411", Head Height 0.127", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews