BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#10-32 x 1-1/4" Flat Head Spanner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0981041| Mfr #: 121950

$9.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: SpannerHead Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981041 Mfr #: 121950
Finish: PlainDrive Type: Spanner
Head Angle (Deg.): 82System of Measurement: Inch
Package Quantity: 25Driver Size: #10
Meets/Exceeds: ANSI/ASME B18.6.3Thread Size: #10-32
Head Dia.: 0.340-0.385"Length: 1-1/4"
Head Height: 0.116"Item: Tamper Resistant Screw
Head Type: FlatMaterial: 18-8 Stainless Steel
Dia./Thread Size: #10-32Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/4", Drive Type Spanner, Finish Plain, Thread Size 10-32, Driver Size #10, Head Dia. 0.340-0.385", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews