Mach Screw, Flat, 12-24 x 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0576843| Mfr #: 121961

$10.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Flat
Drive Type: Spanner
Material: 18-8 Stainless Steel

Technical Specifications

Zoro #: G0576843 Mfr #: 121961
Head Type: FlatDrive Type: Spanner
Material: 18-8 Stainless SteelDriver Size: #12
Meets/Exceeds: ANSI/ASME B18.6.3Thread Size: 12-24
Length: 1/2"Head Height: 0.132"
System of Measurement: InchHead Dia.: 0.389-0.438"
Package Quantity: 25Finish: Plain
Head Angle (Deg.): 82Item: Tamper Resistant Screw
Country of Origin (subject to change): United States

Product Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/2", Drive Type Spanner, Finish Plain, Thread Size 12-24, Driver Size #12, Head Dia. 0.389-0.438", Head Height 0.132", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Product Reviews