1/4-20 x 1" Flat Head Spanner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2404071| Mfr #: 122010

$5.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Angle (Deg.): 82Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404071 Mfr #: 122010
Material: 18-8 Stainless SteelHead Angle (Deg.): 82
Thread Size: 1/4"-20System of Measurement: Inch
Item: Tamper Resistant ScrewHead Dia.: 0.452-0.507"
Drive Type: SpannerDia./Thread Size: 1/4"-20
Length: 1"Package Quantity: 25
Driver Size: #14Head Height: 0.153"
Head Type: FlatFinish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Spanner, Finish Plain, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.452-0.507", Head Height 0.153", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews