1/4-20 x 2" Flat Head Torx Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1796803| Mfr #: 91745

$12.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Angle (Deg.): 82Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796803 Mfr #: 91745
Material: 18-8 Stainless SteelHead Angle (Deg.): 82
Thread Size: 1/4"-20System of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.3Item: Tamper Resistant Screw
Head Dia.: 0.480-0.531"Drive Type: Torx
Dia./Thread Size: 1/4"-20Length: 2"
Package Quantity: 10Driver Size: T30
Head Height: 0.161"Head Type: Flat
Finish: PlainCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 2", Drive Type Torx, Finish Plain, Thread Size 1/4-20, Driver Size T30, Head Dia. 0.480-0.531", Head Height 0.161", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews