Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4-20 x 1-1/2" Flat Head Torx Tamper Resistant Screw, 10 pk.

  • Zoro #: G0510501
  • Mfr #: 91742

$10.54 ($1.05/unit)

  • Driver Size: T30
  • System of Measurement: Inch
  • Length: 1-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw #91742 Specifications

  • Zoro #: G0510501
  • Mfr #: 91742
Driver Size: T30 System of Measurement: Inch
Length: 1-1/2" Meets/Exceeds: ANSI/ASME B18.6.3
Finish: Plain Head Angle (Deg.): 82
Dia./Thread Size: 1/4"-20 Package Quantity: 10
Item: Tamper Resistant Screw Material: 18-8 Stainless Steel
Drive Type: Torx Thread Size: 1/4"-20
Head Dia.: 0.480-0.531" Head Height: 0.161"
Head Type: Flat Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/2 In., Drive Type Torx, Finish Plain, Dia./Thread Size 1/4 In.-20, Driver Size T30, Head Dia. 0.480-0.531 In., Head Height 0.161 In., Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews of Tamper-Pruf Screw #91742