BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4-20 x 1-1/2" Flat Head Spanner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0915923| Mfr #: 122030

$9.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: SpannerHead Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915923 Mfr #: 122030
Finish: PlainDrive Type: Spanner
Head Angle (Deg.): 82System of Measurement: Inch
Package Quantity: 25Driver Size: #14
Meets/Exceeds: ANSI/ASME B18.6.3Thread Size: 1/4"-20
Head Dia.: 0.452-0.507"Length: 1-1/2"
Head Height: 0.153"Item: Tamper Resistant Screw
Head Type: FlatMaterial: 18-8 Stainless Steel
Dia./Thread Size: 1/4"-20Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/2", Drive Type Spanner, Finish Plain, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.452-0.507", Head Height 0.153", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews