BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4-20 x 1-1/4" Flat Head Torx Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G0612324| Mfr #: 91740

$8.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T30Head Angle (Deg.): 82Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612324 Mfr #: 91740
Driver Size: T30Head Angle (Deg.): 82
Package Quantity: 10Head Height: 0.161"
Finish: PlainItem: Tamper Resistant Screw
Drive Type: TorxThread Size: 1/4"-20
Head Type: FlatLength: 1-1/4"
Dia./Thread Size: 1/4"-20Meets/Exceeds: ANSI/ASME B18.6.3
System of Measurement: InchMaterial: 18-8 Stainless Steel
Head Dia.: 0.480-0.531"Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/4", Drive Type Torx, Finish Plain, Thread Size 1/4-20, Driver Size T30, Head Dia. 0.480-0.531", Head Height 0.161", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews