Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4-20 x 1-1/4" Flat Head Spanner Tamper Resistant Screw, 25 pk.

  • Zoro #: G0542114
  • Mfr #: 122020

$6.49 ($0.26/unit)

  • Head Dia.: 0.452-0.507"
  • System of Measurement: Inch
  • Head Type: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw #122020 Specifications

  • Zoro #: G0542114
  • Mfr #: 122020
Head Dia.: 0.452-0.507" System of Measurement: Inch
Head Type: Flat Meets/Exceeds: ANSI/ASME B18.6.3
Thread Size: 1/4"-20 Drive Type: Spanner
Material: 18-8 Stainless Steel Head Height: 0.153"
Length: 1-1/4" Head Angle (Deg.): 82
Package Quantity: 25 Item: Tamper Resistant Screw
Finish: Plain Dia./Thread Size: 1/4"-20
Driver Size: #14 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/4 In., Drive Type Spanner, Finish Plain, Dia./Thread Size 1/4 In.-20, Driver Size #14, Head Dia. 0.452-0.507 In., Head Height 0.153 In., Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews of Tamper-Pruf Screw #122020