SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4-20 x 1/2" Flat Head Spanner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1366836| Mfr #: 121980

$7.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Angle (Deg.): 82Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366836 Mfr #: 121980
Material: 18-8 Stainless SteelHead Angle (Deg.): 82
Thread Size: 1/4"-20System of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.3Item: Tamper Resistant Screw
Head Dia.: 0.452-0.507"Drive Type: Spanner
Dia./Thread Size: 1/4"-20Length: 1/2"
Package Quantity: 25Driver Size: #14
Head Height: 0.153"Head Type: Flat
Finish: PlainCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/2", Drive Type Spanner, Finish Plain, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.452-0.507", Head Height 0.153", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews