KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 3/4" Flat Head Torx Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1478687| Mfr #: 91720

$7.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Torx
Finish: Plain
Head Height: 0.161"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478687 Mfr #: 91720
Drive Type: TorxFinish: Plain
Head Height: 0.161"Head Type: Flat
Head Angle (Deg.): 82Meets/Exceeds: ANSI/ASME B18.6.3
Length: 3/4"Thread Size: 1/4-20
Material: 18-8 Stainless SteelDriver Size: T30
Package Quantity: 10Head Dia.: 0.480-0.531"
System of Measurement: InchItem: Tamper Resistant Screw
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4", Drive Type Torx, Finish Plain, Thread Size 1/4-20, Driver Size T30, Head Dia. 0.480-0.531", Head Height 0.161", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews