BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#4-40 x 1/2" Flat Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G2169465| Mfr #: 400480

$7.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T8Head Angle (Deg.): 82Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169465 Mfr #: 400480
Driver Size: T8Head Angle (Deg.): 82
Package Quantity: 100Finish: zinc plated
Item: Machine ScrewDrive Type: Torx
Thread Size: #4-40Head Type: Flat
Length: 1/2"Dia./Thread Size: #4-40
Meets/Exceeds: ANSI/ASME B18.6.3System of Measurement: Inch
Material: Carbon SteelHead Dia.: 0.212"
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1/2", Drive Type Torx, Finish Zinc Plated, Thread Size 4-40, Driver Size T8, Head Dia. 0.212", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews