Tamper-Pruf Screw
#4-40 x 5/8 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 400490
Zoro # G1259273
$10.32
4% off
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Torx
- Drive Size T8
- Material Steel
Explore More Products
- TAMPER-PRUF SCREW #10-24 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK 400300
- TAMPER-PRUF SCREW #10-32 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK 480960
- TAMPER-PRUF SCREW 1/4"-20 x 2 in Torx Flat Machine Screw, Zinc Plated Steel, 25 PK 400772
- TAMPER-PRUF SCREW #6-32 x 3/8 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK 400000
- TAMPER-PRUF SCREW #6-32 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK 400020
- TAMPER-PRUF SCREW #8-32 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK 400650
- TAMPER-PRUF SCREW #8-32 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK 400140
- TAMPER-PRUF SCREW #2-56 x 3/16 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK 480000
- TAMPER-PRUF SCREW #8-32 x 1-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK 400160
- ZORO SELECT 3/8"-16 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51110.037.0250
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Truss Machine Screw, Zinc Plated Steel, 12 PK 31307
- Tamper-Pruf Screw Machine Screws