SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#6-32 x 1" Flat Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G2286462| Mfr #: 400580

$9.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Carbon SteelDriver Size: T10Head Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286462 Mfr #: 400580
Material: Carbon SteelDriver Size: T10
Head Angle (Deg.): 82Thread Size: 6-32
Item: Machine ScrewFinish: zinc plated
Length: 1"Head Type: Flat
Head Dia.: 0.262"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 100System of Measurement: Inch
Drive Type: TorxCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1", Drive Type Torx, Finish Zinc Plated, Thread Size 6-32, Driver Size T10, Head Dia. 0.262", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews