KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 1" Flat Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2333292| Mfr #: 91520

$17.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Head Height: 0.097"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333292 Mfr #: 91520
Thread Size: 6-32Head Height: 0.097"
Length: 1"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.263-0.307"Item: Tamper Resistant Screw
Finish: PlainDrive Type: Torx
Package Quantity: 25Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: T10Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Torx, Finish Plain, Thread Size 6-32, Driver Size T10, Head Dia. 0.263-0.307", Head Height 0.097", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews